H221 1/2 HP 1200 RPM 56CZ SP Fan & Blower Motor
- Mfr # MH221
- Zoro # G723931794
product price:Â
$
1,119.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Motor Enclosure Design
ODP
Nameplate RPM
1,140 RPM
Frame
56CZ
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH221
- Zoro #
- G723931794
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,140 RPM
- Frame
- 56CZ
- HP
- 0.5
- Voltage
- 115V
- Blade Material
- Rolled Steel
- Operating Amps
- 9 A
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MH221 1/2 HP split-phase fan and blower motor with 1140 RPM, 115 V single-phase power and 9 A full-load amperage, built on a 56CZ frame with 6.5-inch diameter and rolled steel ODP enclosure. Reversible rotation, C-face/footless mounting and single shaft design; ships 17 x 13 x 10 in, 35 lb, cross-references GE 5KH48UN6074 and 5KH49UG45E.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.