Shop MARATHON
See all product information
Create Account
K1415 1.5 HP 1800 RPM 56H ODP Fan & Blower Motor
- Mfr # MK1415
- Zoro # G323932474
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
HP
1.5
Nameplate RPM
1,725 RPM
No. of Speeds
1
Frame
56H
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK1415
- Zoro #
- G323932474
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 1.5
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 56H
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1.5 HP (1.500) three-phase fan and blower motor, 1725 RPM, 56H frame with 6.5-inch diameter shaft, open drip proof (ODP) enclosure and resilient base mounting, suitable for 200-230/460 V service with reversible rotation and automatic overload protection. Single-shaft rolled steel construction, amperage 5.1-5.2/2.6 A, 32 lb weight; supplier stock PEM-MK1415, cross-reference GE 5K47PG1822X / 5K49PN4088X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.