HG711 115V Fan & Blower Motor 1/3 HP 1800 RPM 48 Frame
- Mfr # MHG711
- Zoro # G323932191
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Body Dia.
5.6 in
Frame
48Y
Rotation
Reversible
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHG711
- Zoro #
- G323932191
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Frame
- 48Y
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Operating Amps
- 6.6 A
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
- Voltage
- 115V
- HP
- 0.33
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon HG711 1/3 HP (0.333) split-phase fan and blower motor, 1725 RPM, 115V single-phase with 48Y frame and 5.6-inch diameter, reversible rotation and automatic overload protection. Resilient base mounting, rolled steel enclosure (OAO), single shaft, 6.6 A; cross-references GE 5KH32HN5620AT. Supplier stock PEM-MHG711.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.