Shop MARATHON
See all product information
Create Account
H236 1/3 HP 1800 RPM 56 Frame SP TE Fan & Blower Motor
- Mfr # MH236
- Zoro # G523931482
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Frame
56
HP
0.33
No. of Speeds
1
Motor Enclosure Design
TEFC
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH236
- Zoro #
- G523931482
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Frame
- 56
- HP
- 0.33
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Operating Amps
- 5.9 A
- Nameplate RPM
- 1,725 RPM
- Voltage
- 115V
Description
Marathon 1/3 HP (0.333) split-phase fan and blower motor, 1725 RPM, 56 frame, TEFC (Totally Enclosed Fan Cooled) enclosure, single phase 115 V with 5.9 A and reversible rotation. Rolled steel construction with resilient base mounting, single shaft design and auto overload protection; overall footprint approximately 18 in L x 15 in W x 9 in H and 34 lb weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.