Shop MARATHON
See all product information
Create Account
B307 Belt Drive Fan & Blower Motor - 1/2 HP, 1800 RPM, 48YZ Shaft
- Mfr # MB307
- Zoro # G023931852
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Body Dia.
5.6 in
Nameplate RPM
1,725 RPM
No. of Speeds
1
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB307
- Zoro #
- G023931852
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
- HP
- 0.5
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Operating Amps
- 7.5 A
- Frame
- 48Y
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MB307 1/2 HP belt drive fan and blower motor, 1725 RPM split-phase unit with 48Y frame, 115 V single-phase power and 5.6 in diameter shaft; open drip proof (ODP) enclosure, reversible rotation and automatic overload protection. Rolled steel construction with resilient/extended stud mounting, single shaft, 7.5 A draw and 26 lb shipping weight; cross references GE 5KH39QN9767X and Marathon 48S17D1297 / 48S17D2059.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.