LEESON 2 HP 1800 RPM 56H ODP RB Motor - G127 Fan & Blower Motor
- Mfr # MG127
- Zoro # G223932857
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
56H
Rotation
Reversible
Motor Enclosure Design
ODP
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG127
- Zoro #
- G223932857
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Frame
- 56H
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- HP
- 2
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon LEESON 2 HP three-phase fan and blower motor, 1725 RPM, frame 56H, open drip proof (ODP) enclosure and reversible rotation, rated 208-230/460 V. Resilient base mounting, single shaft rolled steel construction, 6.5 inch diameter, 6.2-6.2/3.1 A, model PEM-MG127 (Marathon cross-reference 56T17D5332), 36 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.