4355 Belt Drive Fan & Blower Motor - 1/4 HP, 1800 RPM, 48 Frame, Single Phase, 11A
- Mfr # M4355
- Zoro # G623932068
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Operating Amps
5.1 A
Rotation
Reversible
Body Dia.
5.6 in
Frame
48Z
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4355
- Zoro #
- G623932068
- UPC #
- -
- Country of Origin
- Unknown
- Operating Amps
- 5.1 A
- Rotation
- Reversible
- Frame
- 48Z
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- Voltage
- 115V
- HP
- 0.25
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-M4355 1/4 HP (0.250) belt drive blower motor, split-phase single-phase design rated 1725 RPM and 115 V with 5.1 A draw and frame 48Z. Open drip proof enclosure, reversible rotation, 5.6 in diameter, resilient base mounting and rolled steel construction; cross-references CENTURY 142092 and GE 5KH39QN5525.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.