Shop MARATHON
Create Account
H696 General Purpose Motor - 1/2 HP, 1800 RPM, 48 Frame, Single Phase, 11 Amp
- Mfr # MH696
- Zoro # G423932213
product price:Â
$
554.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH696
- Zoro #
- G423932213
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MH696 general purpose split-phase motor, 1/2 HP (0.500), 1725 RPM, 48Z frame with 5.6 in diameter and ODP (open drip proof) enclosure. Single-phase 115V, reversible rotation, 8.3 A, rolled steel rigid-base construction with single shaft; shipping dimensions 16 x 12 x 8 in and weight 17 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.