Shop MARATHON
See all product information
Create Account
LEESON 1/2 HP 1800 RPM 56Z Single-Phase Motor 115V - 4778 General Purpose Motor
- Mfr # M4778
- Zoro # G923933109
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Frame
56Z
Nameplate RPM
1,725 RPM
Full Load Amps
8.3 A
Motor Frame Material
Rolled Steel
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M4778
- Zoro #
- G923933109
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Frame
- 56Z
- Nameplate RPM
- 1,725 RPM
- Full Load Amps
- 8.3 A
- Motor Frame Material
- Rolled Steel
- HP
- 0.5
- Motor Shaft Rotation
- Reversible
- Voltage
- 115V
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
Description
Marathon PEM-M4778 LEESON 1/2 HP (0.500) split-phase general purpose motor, 1725 RPM, 115 V single-phase, 8.3 A, reversible rotation with automatic overload protection. Frame 56Z, 6.5 in diameter, ODP (open drip proof) enclosure, resilient base mounting, rolled steel construction and single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.