H902 General Purpose Motor - 1/4 HP, 1800 RPM, 48Z Frame, Single Phase
- Mfr # MH902
- Zoro # G123932452
product price:Â
$
299.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH902
- Zoro #
- G123932452
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MH902 split-phase general purpose motor, 1/4 HP (.250), 1725 RPM, 115V single-phase with 5.1A, reversible rotation and automatic overload protection. Frame 48Z ODP (open drip proof) construction with rolled steel housing, rigid base mounting, 5.6 in diameter and single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.