Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T3B

  • Mfr # 182TTGCD6501

  • Zoro # G3527115


product price: $1,191.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTGCD6501
Zoro #
G3527115
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 7/8 in
Shaft Dia.
1 1/8 in
Lead Length
6 in
Overall Length
15 7/8 in
Length Less Shaft
13 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
Frame
182T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
CC Number
CC003A
Motor Service Factor
1.15
Motor Application
Hazardous Location
Temp. Code
T3B
Standards
UL Certified for Canada, UL Listed
Includes
(11) Leads in the Conduit Box
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
NEMA Premium Efficient
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Nominal Efficiency
87.5 %
Nameplate RPM
3,525 RPM
Frame Material
Cast Iron
Full Load Amps
7.6/3.8 A
NEMA Design
B
Duty
Continuous
Item
Hazardous Location Motor
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Ins. Class
F
Motor Shaft Design
Keyed
Motor Frame Material
Cast Iron
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
Hazardous Location Division
Division I
No. of Speeds
1
Weight
29 lb
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 3,525 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 7.6/3.8 A, 182T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.