Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T3B

  • Mfr # 184TTGCD6526

  • Zoro # G3515872


product price: $1,220.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTGCD6526
Zoro #
G3515872
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 in
Shaft Dia.
1 1/8 in
Overall Length
17 7/8 in
Lead Length
6 in
Shaft Length
2 7/8 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
184T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Includes
(11) Leads in the Conduit Box
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Full Load Amps
12.4/6.2 A
Temp. Code
T3B
Item
Hazardous Location Motor
Hz
60 Hz
CC Number
CC003A
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
NEMA Design
B
Frame Material
Cast Iron
Nameplate RPM
1,755 RPM
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Standards
CSA Certified, UL Listed
Green Certification or Other Recognition
NEMA Premium Rated
Duty
Continuous
Motor Frame Material
Cast Iron
Motor Application
Hazardous Location
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Hazardous Location Division
Division I
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
No. of Speeds
1
Weight
158 lb
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 12.4/6.2 A, 184T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.