Zoro Homepage

Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T3B

  • Mfr # 326TSTGS6501

  • Zoro # G3530746


product price: $7,350.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
50 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326TSTGS6501
Zoro #
G3530746
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 7/8 in
Overall Length
30 3/8 in
Length Less Shaft
26 3/8 in
Lead Length
6 in
Shaft Length
4 in
Manufacturers Warranty Length
3 yr

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 50 hp HP, Nameplate RPM 3,555 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 118.0/59.0 A, 326TS Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.