Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Motor, 5 HP, 12.4/6.2A

  • Mfr # 184TTGCD16004

  • Zoro # G7409075


product price: $1,352.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTGCD16004
Zoro #
G7409075
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Lead Length
6 in
Shaft Length
2 5/8 in
Overall Length
18 5/8 in
Length Less Shaft
16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
Frame
184TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Frame Material
Cast Iron
Motor Service Factor
1
Motor Application
Hazardous Location
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
NEMA Design
B
Motor Shaft Rotation
CW/CCW
Full Load Amps
12.4/6.2 A
Nameplate RPM
3,495 RPM
Ins. Class
F
Motor Frame Material
Cast Iron
Temp. Code
T3B
Hz
60 Hz
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Item
Hazardous Location Motor
Duty
Continuous
Standards
UL Certified for Canada, UL Listed
Nominal Efficiency
88.5 %
CC Number
CC003A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
Not Usable at 208V
Weight
175 lb
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Duty Cycle
Continuous
Hazardous Location Division
Division I
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Hazardous Location Group
Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 3,495 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 12.4/6.2 A, 184TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.