HazLoc Motor, 3 HP, 1765 RPM, 575V

  • Mfr # 182TTGCD6530

  • Zoro # G5684271


product price: $1,254.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTGCD6530
Zoro #
G5684271
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 7/8 in
Overall Length
15 7/8 in
Shaft Dia.
1 1/8 in
Length Less Shaft
13 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
182T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Item
Hazardous Location Motor
Nominal Efficiency
90.2 %
Full Load Amps
3.2 A
Motor Frame Material
Cast Iron
Motor Application
Hazardous Location
Includes
(5) 8 in Leads through 3/4 in NPT Nipple
Voltage Compatibility
575V AC
Motor Bearings
Ball
Motor Service Factor
1.15
Standards
UL Certified for Canada, UL Listed
Hz
60 Hz
Temp. Code
T3B
Motor Shaft Design
Keyed
NEMA Design
B
Ins. Class
F
CC Number
CC003A
Nameplate RPM
1,765 RPM
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Weight
139 lb
Motor Mounting Position
Horizontal
No. of Speeds
1
Hazardous Location Division
Division I
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Hazardous Location Group
Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 3.2 A, 182T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.