Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazLoc Motor, 5 HP, 1755 RPM, 575V

  • Mfr # 184TTGCD6530

  • Zoro # G5815196


product price: $1,424.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTGCD6530
Zoro #
G5815196
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 7/8 in
Shaft Dia.
1 1/8 in
Overall Length
17 7/8 in
Length Less Shaft
15 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
184T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Frame Material
Cast Iron
Motor Service Factor
1.15
Motor Bearings
Ball
Motor Shaft Design
Keyed
Full Load Amps
5.0 A
Nameplate RPM
1,755 RPM
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Ins. Class
F
Motor Efficiency Group
NEMA Premium Efficient
Item
Hazardous Location Motor
Includes
(5) 8 in Leads through 3/4 in NPT Nipple
Standards
CSA Certified, UL Listed
Voltage Compatibility
575V AC
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Duty
Continuous
Nominal Efficiency
90.2 %
Temp. Code
T3B
Motor Application
Hazardous Location
CC Number
CC003A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Location
Exterior
Hazardous Location Division
Division I
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
No. of Speeds
1
Weight
648 lb
Usable @ 208V
Not Usable at 208V
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 5.0 A, 184T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.