Shop MARATHON
See all product information
Create Account
LEESON 3/4 HP 1800 RPM 56 ODP RBE Motor - K277 Fan & Blower Motor
- Mfr # MK277
- Zoro # G723932166
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
No. of Speeds
1
Body Dia.
6.5 in
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK277
- Zoro #
- G723932166
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Frame
- 56
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- HP
- 0.75
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon K277 fan and blower motor, three-phase 3/4 HP (0.750) rated at 1725 RPM with a 56 frame and 6.5-inch diameter, ODP enclosure and resilient base mounting for HVACR applications. Reversible rotation, 208-230/460 V supply, single shaft, amperage 3.3-3.0/1.5 A; dimensions 17 in L x 13 in W x 10 in H, weight 36 lb; cross refs: CENTURY P56AC51A01, GE 5K37PN36/5K46KN4085, GRAINGER/DAYTON 3N487/490T70.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.