Shop MARATHON
See all product information
Create Account
4392 Belt Drive Fan & Blower Motor - LEESON 1/2 HP, 1800 RPM, 56 Frame, 115V, Single Phase
- Mfr # M4392
- Zoro # G223933052
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Rotation
Reversible
Body Dia.
6.5 in
Voltage
115V
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4392
- Zoro #
- G223933052
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Voltage
- 115V
- Frame
- 56
- HP
- 0.5
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Operating Amps
- 7.9 A
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 4392 Belt Drive Blower motor (Supplier Stock PEM-M4392) is a 1/2 HP (.500), 1725 RPM, split-phase single-phase motor with a 56 frame, 6.5-inch diameter shaft, 115V power and 7.9 A rating. Open drip proof enclosure, reversible rotation, automatic overload, rolled steel construction and resilient base mounting; cross references GE 5KH39QN9680X and Grainger/Dayton 5K416.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.