HG703 Fan & Blower Motor - 1/2 HP, 1800 RPM, 48Y Frame, Single Phase
- Mfr # MHG703
- Zoro # G823932370
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Body Dia.
5.6 in
Rotation
Reversible
No. of Speeds
1
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHG703
- Zoro #
- G823932370
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 48Y
- Blade Material
- Rolled Steel
- HP
- 0.5
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- Operating Amps
- 7.9 A
Description
Marathon HG703 fan and blower motor, 1/2 HP split-phase design delivering 1725 RPM at 115V and 7.9A, built on a 48Y frame with a 5.6-inch diameter. Open air over (OAO) enclosure, reversible rotation, automatic overload protection, rolled steel construction, single shaft and resilient base mounting for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.