X033 Direct Drive Electric Motor
- Mfr # MX033
- Zoro # G723932630
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Frame
48Z
Rotation
Reversible
Motor Enclosure Design
OAO
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX033
- Zoro #
- G723932630
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.5
- Frame
- 48Z
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Operating Amps
- 6.1 A
- Voltage
- 115V
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 48Z PSC direct-drive blower motor, 1/2 HP (.500), 1075 RPM, single-phase 115V with reversible rotation and automatic overload protection, draws 6.1 amps and features a 5.6 in diameter rolled-steel OAO enclosure. Mounting by belly band with extended studs, single shaft; dimensions 18 x 9 x 9 in. Supplier Stock No PEM-MX033, Marathon 48A11O1674.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.