Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEEE 841 Motor, 3-Ph, TEFC, 20 HP, T2B

  • Mfr # 256THFCD9001

  • Zoro # G2245568


product price: $2,606.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
20 hp
RPM Range
3001-3600
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256THFCD9001
Zoro #
G2245568
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 in
Shaft Length
4 3/16 in
Overall Length
25 7/8 in
Shaft Dia.
1 5/8 in
Lead Length
3" to 8"

Details

Motor Design
Three-Phase
Phase
Three
HP
20 hp
RPM Range
3001-3600
Voltage
460V AC
Frame
256T
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Item
Severe Duty Motor
Full Load Amps
23.7 A
Duty
Continuous
CC Number
CC003A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Standards
CE, CSA, IEEE 841, UL Listed
Includes
Breather/Drain
Motor Service Factor
1.15
Nameplate RPM
3,540 RPM
Motor Shaft Rotation
CW/CCW
RPM Group
3001-3600
Ins. Class
H
Frame Material
Cast Iron
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Application
Severe Duty
Motor Frame Material
Cast Iron
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
91.7 %
Hz
60 Hz
Temp. Code
T2B
NEMA Design
B
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
Not Usable at 208V
Inverter Rated
Inverter Rated
Duty Cycle
Continuous
Weight
338 lb
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 20 hp HP, Nameplate RPM 3,540 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 23.7 A, 256T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Hazardous Location Class Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D, Temp. Code T2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.