Shop MARATHON
Create Account
K009A General Purpose Motor - 1.5 HP, 3600 RPM, 56 ODP
- Mfr # MK009A
- Zoro # G823932585
product price:Â
$
245.99
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
- MK009A
- Zoro #
- G823932585
- UPC #
- -
- Country of Origin
- Mexico
Description
Marathon 1.5 HP three-phase general purpose motor (PEM-MK009A) with a 56 frame and 6.5 in diameter, open drip-proof enclosure, 230/460 V and 4.2/2.1 A ratings, reversible rotation and single shaft; rolled steel construction with rigid base mounting for industrial applications.