Shop MARATHON
See all product information
Create Account
K158 General Purpose Motor - Limited Stock
- Mfr # MK158
- Zoro # G423932848
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
No. of Speeds
1
Motor Enclosure Design
TEFC
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK158
- Zoro #
- G423932848
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Frame
- 56
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- HP
- 0.5
Description
Marathon K158 general purpose three-phase motor, 1/2 HP (0.500) at 1725 RPM, frame 56 with 6.5 in diameter and TEFC (totally enclosed fan cooled) enclosure, configured for 208-230/460 V with reversible rotation. Rigid base mounting, single shaft, rolled steel construction, 2.1-2.2/1.1 A, shipping dimensions 18 x 13 x 10 in and 25 lb; supplier stock PEM-MK158.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.