Shop MARATHON
See all product information
Create Account
B337 Belt Drive Blower Motor 1 Phase 1800 RPM 56 Frame 277V ODP
- Mfr # MB337
- Zoro # G323931965
product price:Â
$
881.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Operating Amps
5.6 A
Motor Enclosure Design
ODP
Nameplate RPM
1,725 RPM
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB337
- Zoro #
- G323931965
- UPC #
- -
- Country of Origin
- Unknown
- Operating Amps
- 5.6 A
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- Frame
- 56
- Voltage
- 277V
- No. of Speeds
- 1
- HP
- 1
- Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1 HP cap-start belt drive fan and blower motor (PEM-MB337) delivers 1 HP at 1725 RPM in a 56 frame with a 6.5-inch diameter, single-phase 277V electrical design and 5.6 A draw. Open drip-proof (ODP) rolled steel construction features reversible rotation, resilient extended-stud mounting and a single shaft, cross-referenced to Marathon 56C17D5348.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.