Shop MARATHON
Create Account
K606 Severe Duty Motor 0.50 HP, 3-Phase
- Mfr # MK606
- Zoro # G423931827
product price:Â
$
1,010.99
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
- MK606
- Zoro #
- G423931827
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MK606 Severe Duty motor, 0.5 HP (1/2), three-phase, 1,725 RPM with TEFC (Totally Enclosed Fan Cooled) enclosure, 56 frame and 6.5 in diameter; 230/460 V, 2.2/1.1 A, reversible rotation, automatic overload protection, rolled steel construction, C-face/footless mounting and single shaft. Ideal for heavy-duty industrial motor applications.