LEESON 1 HP 1800 RPM 143JMV Open Drip Proof Motor - GT4101 Close-Coupled Pump Motor
- Mfr # MGT4101
- Zoro # G823931304
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
HP
1 hp
Frame
143
Motor Shaft Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT4101
- Zoro #
- G823931304
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- HP
- 1 hp
- Frame
- 143
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,760 RPM
Description
Marathon LEESON 1 HP close-coupled pump motor (PEM-MGT4101) is a three-phase, 1760 RPM unit with frame 143 and ODP (open drip proof) enclosure, offering 208-230/460 V and 3.2-3.0/1.5 A. Built with rolled steel construction, reversible rotation and vertical mounting, this single-shaft motor suits pump-driven applications requiring a compact, close-coupled design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.