Shop MARATHON
See all product information
Create Account
LEESON 1 HP 1800 RPM 56C ODP General Purpose Motor - S037
- Mfr # MS037
- Zoro # G523930911
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
HP
1
Nameplate RPM
1,725 RPM
Motor Frame Material
Rolled Steel
Body Dia.
6.5 in
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS037
- Zoro #
- G523930911
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 1
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Frame
- 56
- No. of Speeds
- 1
Description
Marathon 1 HP cap-start general purpose motor, 1725 RPM, frame 56 with 6.5 inch diameter and open drip proof enclosure for single-phase applications. Reversible shaft, rigid base mounting, 115/230 V operation with 13.6/6.8 A ratings; rolled steel construction. Supplier stock PEM-MS037. Cross reference MARATHON 56C17D5319.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.