S116 General Purpose Motor - Verify Smith or Marat
- Mfr # MS116
- Zoro # G723932524
product price:Â
$
774.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS116
- Zoro #
- G723932524
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 56
- HP
- 1
Description
Marathon 1 HP Cap Start general purpose motor delivers 1725 RPM in a 56 frame with 6.5 in diameter, open drip proof (ODP) enclosure and rolled steel construction; single-phase, 115/230 V operation with reversible rotation and 13.6/6.8 A. Mounting is resilient base with a single shaft, suitable for a variety of replacement and OEM applications. Supplier stock PEM-MS116, cross reference MARATHON 56C17D5339.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.