Shop MARATHON
See all product information
Create Account
G156 General Purpose Motor 0.75 HP
- Mfr # MG156
- Zoro # G823932004
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Body Dia.
6.5 in
Motor Enclosure Design
ODP
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG156
- Zoro #
- G823932004
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- HP
- 0.75
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon General Purpose Cap Start motor, 3/4 HP (0.75), 1725 RPM, single-phase with 115/208-230 V and reversible rotation, frame 56 with 6.5 in diameter and ODP (open drip proof) enclosure. Resilient base mounting, single shaft, amperage 11.0/5.5-5.5, rolled steel construction; supplier stock PEM-MG156, Marathon cross-reference 56B17D2012.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.