Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Leeson 10 HP 1800 RPM 215TC Three-Phase ODP Motor 230/460V
- Mfr # MGT0219
- Zoro # G123931349
product price:Â
$
1,518.99
/ea
Key Features
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Hz
60 Hz
Frame
215TC
Nameplate RPM
1,768 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0219
- Zoro #
- G123931349
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Frame
- 215TC
- Nameplate RPM
- 1,768 RPM
- Motor Bearings
- Ball
- HP
- 10
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Description
Marathon 10 HP three-phase general purpose motor, 215TC frame, 1,768 RPM, drip proof enclosure, designed for 230/460 V service with 25.4/12.7 A ratings and 1.15 service factor. Reversible rotation, ball bearings, C-dimension 18.10 in, weighs 150 lb, UPC 691720043431, meets or exceeds NEMA Premium efficiencies and is UL recognized/CSA certified.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.