Shop MARATHON
See all product information
Create Account
X096 Condenser Fan Motor
- Mfr # MX096
- Zoro # G823932660
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
2
Motor Shaft Rotation
Reversible
Motor Enclosure Design
OAO
Full Load Amps
4.2 A
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX096
- Zoro #
- G823932660
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 2
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Full Load Amps
- 4.2 A
- Hz
- 60 Hz
- Nameplate RPM
- 1,075 RPM
- HP
- 0.5
- Frame
- 48
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X096 condenser fan motor (PEM-MX096) is a PSC single-phase 1/2 HP (.500) motor, 1075 RPM, 208-230V, 4.2A with a 48Z frame and 5.6-inch diameter. OAO enclosure, reversible rotation, automatic overload, rolled steel construction, single shaft, and belly band/extended studs mounting; cross reference MARATHON 48A11O840.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.