X422 Condenser Fan Motor - Electric HVAC Condenser Replacement Motor
- Mfr # MX422
- Zoro # G223932048
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Frame
48Y
No. of Speeds
1
Voltage
460V
Full Load Amps
1.7 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX422
- Zoro #
- G223932048
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Y
- No. of Speeds
- 1
- Voltage
- 460V
- Full Load Amps
- 1.7 A
- Nameplate RPM
- 1,625 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
- HP
- 0.5
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX422 condenser fan motor is a PSC single-phase 1/2 HP (.500) unit rated 1625 RPM, 460 V and 1.7 A with reversible rotation and automatic overload, in an OAO rolled-steel 48Y frame with a 5.6-inch diameter. Designed for belly-band or extended-studs mounting with a single shaft, cross-reference Marathon 48A17O172.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.