Shop MARATHON
See all product information
Create Account
X502 Condenser Fan Motor 1200 RPM 56YZ OAO A
- Mfr # MX502
- Zoro # G223931430
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Frame
56Y
Body Dia.
6.5 in
No. of Speeds
1
Motor Shaft Rotation
Reversible
HP
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX502
- Zoro #
- G223931430
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56Y
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 1
- Nameplate RPM
- 1,140 RPM
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1 HP three-phase condenser fan motor (PEM-MX502) with a 56Y frame, 1140 RPM, 6.5-inch diameter and OAO enclosure; reversible rotation with auto overload protection and rolled steel construction. Designed for 200-230/460 V service, belly band mounting, single shaft, 4.0-4.2/2.1 A, 28 lb shipping weight; cross references: ACS 720.09685.00 and Marathon 56T11O15566, 56T11O15582, 56T11O5302.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.