LEESON 1/3 HP 1800 RPM 48Y Single Phase 115V Motor - B400 Belt Drive Fan/Blower
- Mfr # MB400
- Zoro # G323931071
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Motor Enclosure Design
ODP
No. of Speeds
1
Body Dia.
5.6 in
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB400
- Zoro #
- G323931071
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- HP
- 0.33
- Voltage
- 115V
- Rotation
- Reversible
- Operating Amps
- 6.6 A
- Frame
- 48Z
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/3 HP split-phase blower motor, 1725 RPM, 48Z frame with 5.6 in diameter shaft, 115V single-phase power and 6.6 A draw; open drip-proof (ODP) enclosure, reversible rotation, automatic overload and resilient base mounting. Supplier stock PEM-MB400; cross references EMERSON SA55GWJ5027 and MARATHON 48S17D997.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.