G142 Fan & Blower Motor - 56T17D5347
- Mfr # MG142
- Zoro # G423932589
product price:Â
$
823.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Blade Material
Rolled Steel
Nameplate RPM
1,725 RPM
No. of Speeds
1
HP
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG142
- Zoro #
- G423932589
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- HP
- 1
- Frame
- 56
- Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 56T17D5347 three-phase fan and blower motor, 1 HP, 1725 RPM, frame 56 with 6.5-inch diameter and single shaft, designed with rolled steel housing and resilient base mounting. Open Drip Proof enclosure, reversible rotation, automatic overload protection, 208-230/460 V and 3.4-3.6/1.8 A, compact 18 x 10 x 10 in footprint and 27 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.