Shop MARATHON
See all product information
Create Account
LEESON 1/3 HP 1800 RPM 56Z Single-Phase 115V Motor - B202 Belt Drive Fan & Blower
- Mfr # MB202
- Zoro # G723931886
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Operating Amps
6.1 A
Frame
56Z
Motor Enclosure Design
ODP
HP
0.33
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB202
- Zoro #
- G723931886
- UPC #
- -
- Country of Origin
- Unknown
- Operating Amps
- 6.1 A
- Frame
- 56Z
- Motor Enclosure Design
- ODP
- HP
- 0.33
- Blade Material
- Rolled Steel
- No. of Speeds
- 1
- Voltage
- 115V
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MB202 belt drive blower motor, 1/3 HP split-phase unit rated 1725 RPM with 115V single-phase power, 6.1 A, interchangeable 56Z frame with 6.5-inch diameter shaft and single extended shaft; ODP (open drip proof) rolled-steel enclosure, reversible rotation and automatic overload, resilient/extended-stud mounting. Cross reference MARATHON 56S17D2048.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.