H171 Fan & Blower Motor - LEESON 1/4-1/12 HP, 1800-1200 RPM, 48 Frame
- Mfr # MH171
- Zoro # G923931501
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Frame
48Z
Motor Enclosure Design
ODP
Nameplate RPM
1,725 RPM
No. of Speeds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH171
- Zoro #
- G923931501
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Voltage
- 115V
- Frame
- 48Z
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 2
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- HP
- 0.25
Description
Marathon PEM-MH171 fan and blower motor, split-phase 1/4 HP (.250) with 1725 RPM and 48Z frame, offers a 5.6-inch diameter rolled steel ODP enclosure and single-phase 115V operation with reversible rotation. Resilient base mounting, single shaft, and dual amperage ratings (4.2/2.7 A) make it suitable for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.