X000 Direct Drive Motor 1/4 HP 115V
- Mfr # MX000
- Zoro # G523932847
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
HP
0.25
Nameplate RPM
1,075 RPM
Blade Material
Rolled Steel
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX000
- Zoro #
- G523932847
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- HP
- 0.25
- Nameplate RPM
- 1,075 RPM
- Blade Material
- Rolled Steel
- Voltage
- 115V
- Motor Enclosure Design
- OAO
- Operating Amps
- 3.4 A
- Frame
- 48Y
- Rotation
- Reversible
Description
Marathon 1/4 HP (0.250) PSC direct drive blower motor, 115V single-phase, 1075 RPM, frame 48Y and 5.6 in diameter, cross-reference MARATHON 48A11OB1798, supplier stock PEM-MX000. OAO enclosure with rolled steel construction, reversible rotation, automatic overload, 3.4 A draw, single shaft, and resilient ring mounting with extended studs; shipping dimensions 16 x 13 x 9 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.