Leeson 20HP 1800 RPM 256TC Three-Phase ODP Motor 230/460V B199745.00
- Mfr # MGT0262
- Zoro # G523933059
product price:Â
$
2,370.99
/ea
Key Features
Frame
256TC
Nameplate RPM
1,770 RPM
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0262
- Zoro #
- G523933059
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 256TC
- Nameplate RPM
- 1,770 RPM
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- HP
- 20
- Hz
- 60 Hz
Description
Marathon 20 HP, 3-phase general purpose motor, Frame 256TC, 1-speed 1,770 RPM, drip-proof enclosure, 230/460 V, 48.5/24.3 A, reversible rotation and shielded ball bearings for direct-coupled applications, service factor 1.15, inverter-rated and nameplated for 50 Hz, Class B (Class F 140 frame and higher) insulation, UL recognized and CSA certified (Supplier Stock No PEM-MGT0262).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.