LEESON 3 HP 1800 RPM 56HZ Open Drip Proof Motor - H803 General Purpose
- Mfr # MH803
- Zoro # G623932204
product price:Â
$
842.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
HP
3
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH803
- Zoro #
- G623932204
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- HP
- 3
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 56HZ
- Motor Bearings
- Ball
Description
LEESON 3 HP three-phase motor (Marathon) with 1725 RPM, 56HZ frame and 6.5-inch diameter offers an open drip proof (ODP) enclosure, rigid base mounting and single shaft for general-purpose applications. Voltage 208-230/460 V, reversible rotation, 9.2-8.6/4.3 A; Supplier Stock No PEM-MH803; cross-reference MARATHON 145TTDR5336 / 56T17D5398.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.