X039 Direct Drive Motor 3/4 HP 1075 RPM 2-48 YZ CX 46
- Mfr # MX039
- Zoro # G123933008
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
2
Voltage
460V
HP
0.75
Frame
48Z
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX039
- Zoro #
- G123933008
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 2
- Voltage
- 460V
- HP
- 0.75
- Frame
- 48Z
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Operating Amps
- 2.1 A
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX039 3/4 HP PSC direct drive blower motor, 1075 RPM, 48Z frame with 5.6-inch diameter shaft, single phase 460V, 2.1 A, reversible rotation and automatic overload in an OAO rolled steel enclosure. Mounting via belly band with extended studs; overall dimensions 17.00 x 12.00 x 9.00. Cross reference MARATHON 48A11O1875.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.