Shop MARATHON
See all product information
Create Account
MB334 Replacement C475 Fan & Blower Motor
- Mfr # MC475
- Zoro # G223932215
product price:Â
$
1,198.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Frame
56
Motor Enclosure Design
ODP
Voltage
115V
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC475
- Zoro #
- G223932215
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- Motor Enclosure Design
- ODP
- Voltage
- 115V
- Rotation
- Reversible
- HP
- 1.3
- No. of Speeds
- 2
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon MB334 cap-start fan and blower motor delivers 1-1/3 HP at 1725 RPM with a 56 frame, 6.5-inch diameter and single-phase 115V operation; reversible rotation and ODP (open drip proof) enclosure. Resilient base mounting, rolled steel construction, single shaft and dual listed amperage (10.8/7.4 A); cross-references GE 5KCR49SN3009 and supplier stock PEM-MC475.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.