Shop MARATHON
See all product information
Create Account
LEESON 1/2 HP 1800 RPM 48YZ Single Phase Motor - B306 Belt Drive Fan/Blower
- Mfr # MB306
- Zoro # G023932002
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Blade Material
Rolled Steel
Motor Enclosure Design
ODP
No. of Speeds
1
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB306
- Zoro #
- G023932002
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Voltage
- 115V
- Frame
- 48Y
- Rotation
- Reversible
- HP
- 0.5
- Operating Amps
- 7.5 A
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/2 HP (0.500) split-phase belt drive fan and blower motor, 1725 RPM, 115V single-phase with reversible rotation and 7.5 A rating. Frame 48Y ODP construction with rolled steel housing, resilient extended-stud mounting, 5.6-inch diameter single shaft, and a compact footprint (16 x 12 x 10 in, 28 lb). Supplier Stock No: PEM-MB306, cross-ref MARATHON 48S17D2058.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.