H167 1/3 HP 1800 RPM 48Z Single-Phase Fan & Blower Motor
- Mfr # MH167
- Zoro # G223931454
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
Nameplate RPM
1,725 RPM
Frame
48Z
Motor Enclosure Design
ODP
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH167
- Zoro #
- G223931454
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.33
- Nameplate RPM
- 1,725 RPM
- Frame
- 48Z
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Voltage
- 230V
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Operating Amps
- 3.3 A
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MH167 1/3 HP split-phase fan and blower motor, 1725 RPM, single-phase 230V with reversible rotation, frame 48Z and 5.6-inch diameter; open drip proof (ODP) enclosure with auto overload, rolled steel construction, resilient base mounting, single shaft and 3.3 A. Compact dimensions: 14 in L x 8 in W x 8 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.