Shop MARATHON

Metric Motor, 100L, Rigid Base

  • Mfr # TCA0031AE211GAA009

  • Zoro # G8662444


product price:  $838.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
4
RPM Range
3001-3600
Voltage
230/460V AC
Frame
100L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCA0031AE211GAA009
Zoro #
G8662444
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
28 mm
Manufacturers Warranty Length
1 yr
Shaft Length
60 mm
Length Less Shaft
338 mm
Overall Length
398 mm
Frame Size
100L
Shaft Diameter
28 mm

Details

Item
Metric Motor
Motor Design
Three-Phase
HP
4
RPM Range
3001-3600
Voltage
230/460V AC
Frame
100L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
9.8/4.9 A
Phase
Three
Motor Application
General Purpose
Motor Bearings
Ball
Hz
60/50 Hz
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
kW
3.0
Motor Service Factor
1.15
Standards
CE, UL Recognized
Nameplate RPM
3499 rpm
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Nominal Efficiency
88.5 %
Inverter Rated
Yes
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Weight
90 3/8 lb
NEMA Design
N
Inverter Rating
Inverter Rated
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60/50 Hz
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Full Load Current @ 60 Hz
9.8/4.9 A
Efficiency Rating
NEMA Premium Efficiency
Number of Speeds
1
NEMA Design Class
N
Mounting Position
Horizontal
Frame Material
Cast Iron
Nameplate RPM @ 50 Hz
1,455/1,465 RPM
Manufacturers Warranty
1 yr
Insulation Class
F
Product Type
Metric Motor

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 4 HP, 3.0 kW, Nameplate RPM 3499 rpm, Frame 100L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 9.8/4.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, Continuous Duty, 3001-3600, CE, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.