Shop MARATHON

Metric Motor, 225M, Rigid Base

  • Mfr # TCA0303AE211GAA009
  • Zoro # G8661333

product price: 
$
8,253.99
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
40
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
225M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0303AE211GAA009
Zoro #
G8661333
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
60 mm
Shaft Length
140 mm
Overall Length
862 mm
Length Less Shaft
722 mm
Shaft Diameter
60 mm
Frame Size
225M
Wire Rope Length
862 mm
Length
862 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
40
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
225M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
100.0/50.0 A
Motor Service Factor
1.15
Motor Frame Material
Cast Iron
Motor Application
General Purpose
Motor Bearings
Ball
CC Number
CC003A
Phase
Three
Motor Shaft Rotation
CW/CCW
Standards
CE, UL Recognized
Hz
50/60 Hz
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1190 rpm
Ins. Class
F
Duty
Continuous
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
kW
30.0
Nominal Efficiency
94.1 %
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
NEMA Design
N
No. of Speeds
1
Full Load Amps @ 50Hz
90.0/45.0 A
HP @ 50Hz
40
Duty Cycle
Continuous
Weight
934 25/32 lb
RPM @ 50Hz
1190 rpm
Service Factor @ 50Hz
1.15
Inverter Rated
Yes
Voltage @ 50Hz
200/400
Usable @ 200V
Not Usable at 200V
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
NEMA Design Class
N
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60/50 Hz
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Cast Iron
Nameplate RPM @ 50 Hz
2,900 RPM
Full Load Current @ 60 Hz
100.0/50.0 A
Full Load Current @ 50 Hz
90.0/45.0 A
Nameplate Voltage @ 50 Hz
190/380V AC
Insulation Class
F
Nameplate Horsepower @ 50 Hz
40 hp
Nameplate Service Factor @ 50 Hz
1.15
Bearing Type
Ball
Application
General Purpose
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Manufacturers Warranty
1 yr

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, 30.0 kW, Nameplate RPM 1190 rpm, Frame 225M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 100.0/50.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.