Shop MARATHON

Metric Motor, 100L, Rigid Base

  • Mfr # TCA0032AE211GAA009

  • Zoro # G8662313


product price:  $823.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
4
RPM Range
1701-1800
Voltage
230/460V AC
Frame
100L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCA0032AE211GAA009
Zoro #
G8662313
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
60 mm
Shaft Dia.
28 mm
Overall Length
398 mm
Length Less Shaft
338 mm
Frame Size
100L
Shaft Diameter
28 mm

Details

Item
Metric Motor
Motor Design
Three-Phase
HP
4
RPM Range
1701-1800
Voltage
230/460V AC
Frame
100L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
10.4/5.2 A
Motor Application
General Purpose
Phase
Three
CC Number
CC003A
kW
3.0
Nominal Efficiency
89.5 %
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Motor Service Factor
1.15
Standards
CE, UL Recognized
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Duty
Continuous
Ins. Class
F
Nameplate RPM
1765 rpm
Inverter Rated
Yes
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Weight
103 19/32 lb
Duty Cycle
Continuous
NEMA Design
N
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Inverter Rating
Inverter Rated
Efficiency Rating
NEMA Premium Efficiency
Frequency
60/50 Hz
Bearing Type
Ball
Manufacturers Warranty
1 yr
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
NEMA Design Class
N
Full Load Current @ 60 Hz
10.4/5.2 A
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Product Type
Metric Motor
Frame Material
Cast Iron
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 4 HP, 3.0 kW, Nameplate RPM 1765 rpm, Frame 100L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 10.4/5.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1701-1800, CE, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.