Metric Motor, 100L, Rigid Base

  • Mfr # TCA1P53AE211GAA009
  • Zoro # G8661342
product price: 
$
902.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
2
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
100L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA1P53AE211GAA009
Zoro #
G8661342
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
60 mm
Shaft Dia.
28 mm
Overall Length
398 mm
Length Less Shaft
338 mm
Frame Size
100L
Shaft Diameter
28 mm
Wire Rope Length
398 mm
Length
398 mm

Details

Item
Metric Motor
Motor Design
Three-Phase
HP
2
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
100L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
6.0/3.0 A
Duty
Continuous
Nameplate RPM
1175 rpm
Ins. Class
F
CC Number
CC003A
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Standards
CE, UL Recognized
Motor Application
General Purpose
Max. Ambient Temp.
40 Degrees C
kW
1.5
Nominal Efficiency
88.5 %
Motor Frame Material
Cast Iron
Hz
50/60 Hz
Phase
Three
Weight
94 25/32 lb
Inverter Rated
Yes
Usable @ 208V
Not Usable at 208V
Service Factor @ 50Hz
1.15
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Full Load Amps @ 50Hz
5.4/2.7 A
Usable @ 200V
Not Usable at 200V
Voltage @ 50Hz
200/400
NEMA Design
N
HP @ 50Hz
2 hp
RPM @ 50Hz
1175 rpm
No. of Speeds
1
Inverter Rating
Inverter Rated
Frequency
60/50 Hz
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency
Product Type
Metric Motor
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 50 Hz
1,450/1,460 RPM
Full Load Current @ 60 Hz
6.0/3.0 A
Full Load Current @ 50 Hz
5.4/2.7 A
Insulation Class
F
Nameplate Service Factor @ 50 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Manufacturers Warranty
1 yr
Bearing Type
Ball
Application
General Purpose
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Mounting Position
Horizontal
Frame Material
Cast Iron
Number of Speeds
1
NEMA Design Class
N
Nameplate Horsepower @ 50 Hz
2 hp

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, 1.5 kW, Nameplate RPM 1175 rpm, Frame 100L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 6.0/3.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews