Shop MARATHON

Metric Motor, 180L, Rigid Base

  • Mfr # TCA0222AE211GAA009
  • Zoro # G8661893

product price: 
$
3,286.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
30
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
180L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0222AE211GAA009
Zoro #
G8661893
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
48 mm
Shaft Length
110 mm
Manufacturers Warranty Length
1 yr
Overall Length
750 mm
Length Less Shaft
640 mm
Frame Size
180L
Shaft Diameter
48 mm
Wire Rope Length
750 mm
Length
750 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
30
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
180L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
72.0/36.0 A
Motor Bearings
Ball
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Standards
CE, UL Recognized
Hz
50/60 Hz
Nominal Efficiency
93.6 %
Ins. Class
F
Motor Application
General Purpose
Motor Service Factor
1.15
Nameplate RPM
1780 rpm
kW
22.0
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Phase
Three
Duty Cycle
Continuous
Inverter Rated
Yes
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Weight
551 3/16 lb
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
NEMA Design
N
Inverter Rating
Inverter Rated
NEMA Design Class
N
Frame Material
Cast Iron
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Full Load Current @ 60 Hz
72.0/36.0 A
Bearing Type
Ball
Nameplate RPM @ 50 Hz
1,190 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Manufacturers Warranty
1 yr
Frequency
60/50 Hz
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency
Application
General Purpose
Nameplate Voltage @ 50 Hz
200/400V AC
Insulation Class
F

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 30 HP, 22.0 kW, Nameplate RPM 1780 rpm, Frame 180L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 72.0/36.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.