Metric Motor, 112M, Rigid Base

  • Mfr # TCA2P23AE211GAA009
  • Zoro # G8661744
product price: 
$
1,145.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
3
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
112M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA2P23AE211GAA009
Zoro #
G8661744
UPC #
-
Country of Origin
India

Dimensions

Shaft Length
60 mm
Manufacturers Warranty Length
1 yr
Shaft Dia.
28 mm
Overall Length
399 mm
Length Less Shaft
339 mm
Shaft Diameter
28 mm
Frame Size
112M
Wire Rope Length
399 mm
Length
399 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
3
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
112M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
8.8/4.4 A
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Nominal Efficiency
89.5 %
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Duty
Continuous
kW
2.2
Standards
CE, UL Recognized
Nameplate RPM
1170 rpm
Phase
Three
Ins. Class
F
Motor Bearings
Ball
CC Number
CC003A
Hz
50/60 Hz
Motor Application
General Purpose
Motor Service Factor
1.15
Voltage @ 50Hz
200/400
HP @ 50Hz
3 hp
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Full Load Amps @ 50Hz
8.2/4.1 A
Usable @ 200V
Not Usable at 200V
Inverter Rated
Yes
Usable @ 208V
Not Usable at 208V
NEMA Design
N
RPM @ 50Hz
1170 rpm
No. of Speeds
1
Weight
127 7/8 lb
Inverter Rating
Inverter Rated
Frequency
60/50 Hz
Frame Material
Cast Iron
Manufacturers Warranty
1 yr
Mounting Position
Horizontal
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
200/400V AC, 230/460V AC
Full Load Current @ 50 Hz
8.2/4.1 A
Bearing Type
Ball
Nameplate Service Factor @ 50 Hz
1.15
Application
General Purpose
Number of Speeds
1
Nameplate Horsepower @ 50 Hz
3 hp
Full Load Current @ 60 Hz
8.8/4.4 A
Efficiency Rating
NEMA Premium Efficiency
NEMA Design Class
N
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
1,170 RPM
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, 2.2 kW, Nameplate RPM 1170 rpm, Frame 112M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 8.8/4.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews